Motion
NL36
NL Series Bearing Lock Nut - 7.066-8 in Thread Size, Left Hand Thread, 9.0680 in OD, 8.3750 in Face Dia., 1.1040 in Width, Steel Material
MI ITEM #05625426
MFR #NL36
List Price$1,188.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NL Series Bearing Lock Nut - 7.066-8 in Thread Size, Left Hand Thread, 9.0680 in OD, 8.3750 in Face Dia., 1.1040 in Width, Steel Material
MI ITEM #05625426
MFR #NL36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,188.54/each for your price

Overview

Mfr description
NL36 LEFT HAND LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    1.1040 in
  • Thread Direction
    Left Hand
  • Weight
    7.172 lbs
  • Series
    NL
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought