Motion
SE1500-6.0-MS1

FABCO-AIR INC
SE1500-6.0-MS1

3.2500 in Bore, 6.0000 in Stroke Length
Mi Item #05625455
MFR #SE1500-6.0-MS1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
SE1500-6.0-MS1

3.2500 in Bore, 6.0000 in Stroke Length
Mi Item #05625455
MFR #SE1500-6.0-MS1

Mfr description
SE1500-6.0-MS1 LINEAR SLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Stroke  
    6.0000 in

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)