Motion
SXQ00030
Hydro-Line Q6 Series Tie-Rod Light Duty Pneumatic
MI ITEM #05625567
MFR #SXQ00030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydro-Line Q6 Series Tie-Rod Light Duty Pneumatic
MI ITEM #05625567
MFR #SXQ00030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Q6C-3.25X5.75-B-1.38-2-N-N-N-1-1
  • Advanced design features
  • Lightweight but strong
  • Built to last

Specifications

  • Cylinder Operating Pressure
    250 psi
  • Rod Diameter
    1.38 in
  • Cushion Type
    Cushioned both ends
  • Bore Diameter
    3.25 in
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Application
    Pneumatic light duty application
  • Weight
    13.70 lb
  • Width
    3.75 in
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Mounting Type
    Cap Clevis
  • Construction Type
    Tie Rod
  • Net Stroke Length
    5.75 in
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Low Breakaway Teflon Radial w/ Wearbands
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Product Height
    3.75 in
  • Product Length
    14.25 in
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small male metric thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type
  • Series
    Q6 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text