Specifications
Details
- Color CodeBlack/Magenta
- Connection TypeThreaded
- Manufacturer Upc Number00883940086743
- Product LineN Series
- Protection TypeAcid Gases, Organic Vapors
- Series Compatibility5400, 5500, 7600, 7700
- UPC_NO00883940086743
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)