Specifications
Dimensions
- Center Distance1.7500 in
- Input Size0.6250 in
- NEMA / IEC Frame Size56C
- Output Size0.8750 in
- Ratio20:1
Details
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Mounting TypeNo Base
- Output DirectionLeft Hand
- Output TypeSolid
- Paint TypeNo Paint
- ReductionSingle Reduction
- SeriesF700
Overview
Mfr description
SSF718-20K-B5-GS3
- Integral input worm and shaft design made from high strength, case hardened alloy steel
- Multi-position mounting flexibility for installation in almost any position
- Large oil reservoir provides highly efficient heat dissipation and lubrication for longer operating life
- Reducer sizes 710 through 726 have pre-lubricated ball bearings; 732 through 760 have tapered roller bearings
- Mounting base and other accessories sold separately
- See Motionindustries.com for dimension and engineering data