Motion
8ACC-8FTON134SPH

GATES RUBBER CO
8ACC-8FTON134SPH

Back Bone - Aluminum Material, 13/32 in Hose ID, Female
Mi Item #05625714
MFR #8ACC-8FTON134SPH
Price$68.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8ACC-8FTON134SPH

Back Bone - Aluminum Material, 13/32 in Hose ID, Female
Mi Item #05625714
MFR #8ACC-8FTON134SPH

Mfr description
8ACC-8FTON134SPH 7332-50135
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.08/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.7500 in
  • End 2 Size
    0.4100 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.4100 in
  • Hose Inside Diameter
    13/32 in
  • Inside Diameter
    0.4100 in, 10.30 mm
  • SAE Size
    -8
  • Size
    0.7500 in
  • Thread Size
    3/4-16
  • Thread Size 1
    3/4-16
  • Weight
    0.22 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Straight
  • Connection Type
    Female O-Ring with R134 Service Port
  • Country of Origin
    US
  • End 1 Style
    Female O-Ring with R134 Service Port
  • End Gender
    Female
  • End Type 1
    FTON
  • Fitting Connection Family
    O-Ring
  • Fitting Shape
    Straight
  • Fitting Type
    SAE Tube O-Ring Nut
  • For Use With
    PolarSeal II Refrigerant Hose
  • Manufacturer Catalog Number
    G46588-0808H
  • Manufacturer Compatibility
    Gates PolarSeal
  • Manufacturer Upc Number
    770075442608
  • Material
    Aluminum
  • Port Gender
    Female
  • Product Types
    AC Coupling
  • Seal Type
    O-Ring
  • Style
    Straight
  • Swivel
    No
  • Thread Type
    Female O-Ring with R134 Service Port
  • Type
    Straight Female O-Ring
  • UPC_NO
    770075442608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)