Motion
MBBG80-75-RN
MBBG80-75-RN
Mi Item #05625901
MFR #MBBG80-75-RN
Price$334.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBBG80-75-RN
Mi Item #05625901
MFR #MBBG80-75-RN

Mfr description
MBBG80-75-RN MB CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.51/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Rear Flange
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    RN
  • Guide Type
    End-Lock
  • Lock Type
    Rod Side Lock
  • Locking Position
    Rod End
  • Mounting Type
    Rear Flange
  • Options Included
    Air Cushion, Non-Locking, Rear Flange Mounting, Rod Side Lock
  • Piping Type
    Rc
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    MB
  • Special Applications
    End Lock
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)