Motion
29428RNFY

JTEKT KOYO
29428RNFY

Spherical Roller Thrust Bearing - 140 mm Bore, 280 mm OD, 85 mm Width
Mi Item #05625923
MFR #29428RNFY
Price$5,084.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
29428RNFY

Spherical Roller Thrust Bearing - 140 mm Bore, 280 mm OD, 85 mm Width
Mi Item #05625923
MFR #29428RNFY

Mfr description
29428RNFY SPHERICAL THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,084.11/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    85 mm
  • Weight
    24.6 kg

Details

  • Dynamic Load Capacity
    1560 kN
  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Static Load Capacity
    4080 kN
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)