Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
08B-1CB10FT

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 10 ft Length
MI ITEM #05625925
MFR #08B-1CB10FT

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08B-1CB10FT CARBON ROLLER CHAIN
  • Maintenance-free chain provides extremely long working life through high-tech thermoplastic sliding sleeves
  • Ideal for automotive paint booths and conveyance, will not affect paint finish
  • Ideal for critical conditions with high wear resistance
  • Environment friendly with no re-lubrication and low noise
  • Shot-peened surfaces for improved overall fatigue strength resulting in improved total life of the chain
  • Precision heat-treated—critical for performance in both wear conditions and fatigue life
  • Precision pierced holes resulting in very high pin and bushing press fit, greatly improving fatigue life and overall life of the chain
  • Package size: 10' per box

Specifications

  • Measurement Standard
    Metric
  • Series
    British Standard
  • Chain Construction
    Riveted
  • Overall Length
    10 ft
  • Chain Number & Pitch
    08B / 1/2 in
  • UPC_NO
    662864842723
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text