Specifications
Dimensions
- Overall Length10 ft
Details
- Chain ConstructionRiveted
- Chain Number & Pitch12B / 3/4 in
- Measurement StandardMetric
- Product TypeRoller Chain
- SeriesBritish Standard
- UPC_NO662864842761
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)