Specifications
Dimensions
- Chain Size & Pitch08B / 1/2 in
Details
- Chain Number & Pitch08B / 1/2 in
- Link TypeConnecting Link
- Product TypeRoller Chain Links
- UPC_NO662864842808
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)