Overview
Mfr description
16B-1CBGLCL CARBON CONNECTING LINKS
- Connecting links consist of a pin link plate, two mounted pins and pin link plate with sliding fit
Specifications
- Chain Size & Pitch16B / 1 in
- Link TypeConnecting Link
- UPC_NO662864842839
- Chain Number & Pitch16B / 1 in
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data