Overview
Mfr description
10B-2CBGLCL CARBON CONNECTING LINKS
- Connecting links consist of a pin link plate, two mounted pins and pin link plate with sliding fit
Specifications
- Chain Size & Pitch10B / 5/8 in
- Link TypeConnecting Link
- UPC_NO662864842853
- Chain Number & Pitch10B / 5/8 in
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data