Motion
201+ MASKING TAPE 18MM X 55M (3/4 INCH)

3M
201+ MASKING TAPE 18MM X 55M (3/4 INCH)

Masking & Painters Tape - 60.14 yd Long, 18 mm Wide, Beige
Mi Item #05626156
MFR #201+ MASKING TAPE 18MM X 55M (3/4 INCH)
Price$3.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
201+ MASKING TAPE 18MM X 55M (3/4 INCH)

Masking & Painters Tape - 60.14 yd Long, 18 mm Wide, Beige
Mi Item #05626156
MFR #201+ MASKING TAPE 18MM X 55M (3/4 INCH)

Mfr description
201+ MASKING TAPE 18MM X 55M (3/4 INCH)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Proprietary, solvent-free adhesive formula removes cleanly in one piece with no adhesive residue
  • Withstands surface temperatures up to 200°F/93°C for 30 minutes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.84/each

Specifications

Dimensions

  • Length
    60.14 yd
  • Weight
    0.231 lb
  • Width
    0.71 in

Details

  • Adhesive Material
    Rubber
  • Application
    - Paint Preparation Masking - Masking for Painting
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051115647390
  • UPC_NO
    00051115647390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)