Motion
TY120SWH5X002500
Tyvek® Disposable Coverall -
Mi Item #05626161
MFR #TY120SWH5X002500
Price$11.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek® Disposable Coverall -
Mi Item #05626161
MFR #TY120SWH5X002500

Mfr description
TY120SWH5X002500 5XL TYVEK COVERALL
  • An ideal balance of protection, durability and comfort
  • Comfort fit design allows for a greater range of motion and fewer blowouts
  • Breathable inherent barrier protection against hazardous dry particles, aerosols, and non-hazardous light liquid splash
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.50/each

Specifications

Dimensions

  • Chest Size
    34-1/2 in
  • Material Weight
    1.2 oz/yd²
  • Size
    5X-Large

Details

  • Additional Details
    Laydown Collar
  • Ankle Style
    Open
  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D1777, ASTM D257, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D774
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Open
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    No
  • Material
    Olefin
  • Number Of Pockets
    0
  • Product Line
    Tyvek
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged
  • UPC_NO
    0888120013298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)