Specifications
Details
- Cable3 Meter Cable
- Housing MaterialStainless Steel
- Input Voltage20-250 V ac
- Output ModeNO - (Normally Open)
- Product TypeInductive Proximity Sensors
- Sensing Range5 mm
- ShieldingShielded
- Temperature Range-25 to 70 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)