Motion
6564-24-24-04
Tee - 1-1/2 in Male JIC 37° Flare x 1-1/2 in Female JIC 37° Flare Swivel x 1/4 in Female O-Ring Boss
MI ITEM #05626300
MFR #6564-24-24-04
Your Price$128.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee - 1-1/2 in Male JIC 37° Flare x 1-1/2 in Female JIC 37° Flare Swivel x 1/4 in Female O-Ring Boss
MI ITEM #05626300
MFR #6564-24-24-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$128.77/each(List $148.09)

Overview

Mfr description
6564-24-24-04 INDUSTRIAL HOSE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC Swivel, Female O-Ring Boss, Male JIC
  • End 1 Size
    1-1/2 in, 1/4 in
  • End 1 Thread
    1-7/8-12 UN
  • End 2 Style
    Female JIC Swivel, Female O-Ring Boss, Male JIC
  • End 2 Size
    1-1/2 in, 1/4 in
  • End 2 Thread
    1-7/8-12 UN
  • End 3 Style
    Female JIC Swivel, Female O-Ring Boss, Male JIC
  • End 3 Size
    1/4 in;1-1/2 in
  • End 3 Thread
    7/16-20 UNF
  • Material
    Steel
  • Description Keyword
    1-1/2 in Male JIC 37° Flare x 1-1/2 in Female JIC 37° Flare Swivel x 1/4 in Female O-Ring Boss
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    6564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text