Motion
73020
Knock'er Loose® 03020 Penetrating Oil - Not Food Grade, 16 oz, Aerosol Can
MI ITEM #05626317
MFR #73020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knock'er Loose® 03020 Penetrating Oil - Not Food Grade, 16 oz, Aerosol Can
MI ITEM #05626317
MFR #73020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16 oz

Details

  • Application
    Nuts and bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Washers and sliding mechanisms
  • Features & Benefits
    • An industrial strength, low viscosity super penetrant designed to quickly loosen and free seized, bound or frozen fasteners• Quickly permeates rust, scale, gum, grease and corrosion• Outperforms the competition as verified by independent tests•
  • Food Grade
    Not Food Grade
  • Manufacturer Catalog Number
    1003270
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254730202
  • Temperature Range
    147 °F

Overview

Mfr description
1006143 PENETRATING SOLVENT 369GR
  • An industrial strength, low viscosity super penetrant designed to quickly loosen and free seized, bound or frozen fasteners
  • Quickly permeates rust, scale, gum, grease and corrosion
  • Outperforms the competition as verified by independent tests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought