Motion
1105-56-3/4X65 AAF

FILTRATION MANUFACTURING
1105-56-3/4X65 AAF

1105-56-3/4X65 AAF AUTO ROLL 56-3/4 inX65
MI ITEM #05626559
MFR #1105-56-3/4X65 AAF
List Price$395.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FILTRATION MANUFACTURING
1105-56-3/4X65 AAF

1105-56-3/4X65 AAF AUTO ROLL 56-3/4 inX65
MI ITEM #05626559
MFR #1105-56-3/4X65 AAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$395.01/each for your price

Overview

Mfr description
1105-56-3/4X65 AAF AUTO ROLL,
  • Environet Auto Rolls are made in both fiberglass and 100% synthetic media. Both media are constructed of progressively dense fibers to enhance dust holding capacity
  • Auto rolls are offered in various widths
  • All major OEM cores are available to meet your specifications
  • A scrim backing is used on the air exit side of the media to provide additional support.
  • Environet Auto Rolls are designed for automatic
  • semi-automatic and manual type filter machines.

Specifications

  • Filter Material
    fiberglass and 100% synthetic media
  • Product Types
    Air Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought