Motion
9317
Power Trolley - Travel Speed: 30 fp/min, 1/8 to 2 ton Capacity, Minimum Curve Radius: 30 in
MI ITEM #05626569
MFR #9317
Your Price$5,239.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Trolley - Travel Speed: 30 fp/min, 1/8 to 2 ton Capacity, Minimum Curve Radius: 30 in
MI ITEM #05626569
MFR #9317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,239.40/each(List $6,549.25)

Overview

Mfr description
9317 MTR DRIVE TROLLEY OVERSIZE FLG
  • VERSATILE APPLICATION Fits wide range of beam sizes for maximum versatility.
  • SMOOTH OPERATION Steel spur gearing for optimum strength and smooth operation.
  • STRENGTH AND DURABLITY Universal tread hardened trackwheels that operate on standard S-beams or flat flanged beams.
  • LOW MAINTENANCE Lifetime lubricated double row ball bearings for high efficiency, low maintenance.
  • STANDARD FEATURES: Four-button control station included for operating single speed hoist. Drop proportioned to 2' lift Steel plate side frames 115-volt control circuit Lifetime manufacture warranty Metric rated
  • OPTIONAL FEATURES: Optional Trolley guards

Specifications

  • Weight Capacity
    1/8 to 2 ton
  • Travel Speed
    30 fp/min
  • Series
    635
  • Compatible Beam Flange Type
    Flat, Tapered
  • Compatible Beam Flange Size
    3.3750 - 5.6250 in
  • Minimum Curve Radius
    30 in
  • Motor Horsepower
    1/4 hp
  • Actual Operating Voltage
    460 V
  • Motor Phase
    3 ph
  • Frequency
    60 Hz
  • Wheel Tread Diameter
    4.0000 in
  • Manufacturer Product Page
  • Weight
    113.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text