Motion
TRU173425
Yoke Roller Bearing - 17 mm Bore
Mi Item #05626645
MFR #TRU173425
Price$172.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 17 mm Bore
Mi Item #05626645
MFR #TRU173425

Mfr description
TRU 173425 NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.69/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter
    34 mm
  • Overall Width
    25 mm
  • Weight
    10.56 lb

Details

  • Dynamic Load Capacity
    187000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRU173425
  • Max Rpm
    18000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    TRU
  • Static Load Capacity
    216000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)