Motion
LE2.AK0P 1
2-Way Ball Valve - Manually Operated, 2-Way, 3000 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
MI ITEM #05626662
MFR #LE2.AK0P 1
Price$280.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 3000 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
MI ITEM #05626662
MFR #LE2.AK0P 1

Mfr description
VLE2-AKOP 1" FPT 3000PSI CWP 150PSI WSP
  • VLE2 Series 2-piece medium ball valves are the perfect choice for intermediate pressure hydraulic and industrial applications
  • Valves are heavy-duty two-piece bar stock construction with phosphate coated bodies and NPT threaded or SAE O-Ring Boss connections in a full port design
  • Strong and durable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.68/each

Specifications

Dimensions

  • Overall Height
    3.65 in
  • Overall Length
    3.93 in
  • Port Size
    1 NPT
  • Valve Size
    1 in
  • Weight
    5.3 lbs

Details

  • Actuation
    Manually Operated
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Body Style
    2 Piece
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Steel, Zinc Plated With Vinyl Grip
  • Handle Style
    Lever Handle
  • Locking Device
    Locking Device
  • Manufacturer Catalog
  • Manufacturer Upc Number
    649848003547
  • Max Operating Temperature
    425 °F
  • Maximum Operating Pressure
    3000 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    RTFE
  • Porting Style
    Full Port
  • Seat Material
    RTFE
  • Series
    VLE
  • Surface Finish
    Zinc Phos Coated
  • UPC_NO
    649848003547
  • Valve Body Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)