Specifications
Dimensions
- Manufacturer Reducer Size207
- Weight18 lbs
Details
- Housing MaterialCast Iron
- IncludesRoller Clucth Housing, Closed Cap,Snap Ring,Hex head Screws,Shims, Cam Clucth
- Ratio Supported5:1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)