Specifications
Dimensions
- Manufacturer Reducer Size507
- Weight40 lbs
Details
- Housing MaterialCast Iron
- IncludesRoller Clucth Housing, Closed Cap,Snap Ring,Hex head Screws,Shims, Cam Clucth
- Ratio Supported60:1 to 250:1
Overview
Mfr description
BS507TR-1 BACKSTOP KIT, 507TR040