Motion
BS215TR-5
Speed Reducer Backstop Kit - Reducer Size: 215
Mi Item #05627463
MFR #BS215TR-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer Backstop Kit - Reducer Size: 215
Mi Item #05627463
MFR #BS215TR-5

Mfr description
BS215TR-5 BACKSTOP KIT, 215TR05
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    215
  • Weight
    20 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Roller Clucth Housing, Closed Cap,Snap Ring,Hex head Screws,Shims, Cam Clucth
  • Product Type
    Speed Reducer Backstops
  • Ratio Supported
    5:1
  • Series
    215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)