Overview
Mfr description
K40708-3 7/16 L.S. SHAFT KIT
Specifications
- Manufacturer Reducer Size315
- Shaft TypeDrive Shaft
- Shaft Diameter
- Overall Length26.3750 in
- MaterialSteel
- Series315
- Kit Consist ofShaft, Locknut, Lockwasher, Key
- Standards MetAGMA
- Weight126 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data