Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough End - 6 in Screw Dia., 4-13/16 in Bore Dia., 10-1/8 in Length
MI ITEM #05628082
MFR #TEF-6

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TEF-6 B TROUGH END

Specifications

  • Part Type
    Trough End
  • Bore Diameter
    4-13/16 in
  • Overall Length
    10-1/8 in
  • Screw Diameter
    6 in
  • Overall Width
    2 in
  • Bolt Circle Diameter
    8 in
  • Material
    Steel
  • Bolt Hole Diameter
    7/16 in
  • Number Of Bolts
    6
  • Standards Met
    AGMA
  • Weight
    9 lbs
  • Related Components
    Screw, Trough End, Discharge, Cover, Hanger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought