Overview
Mfr description
115T105 BUSHING KIT
Specifications
- Manufacturer Reducer Size115
- Bushing TypeQuick Release Tapered Bushing
- Bushing Bore Diameter1.3125 in
- Overall Length6.8750 in
- Keyway Size5/16 x 5/32 in
- MaterialCast Iron
- Length Through Bore6.8750 in
- Bore Diameter1.3125 in
- Weight4 lbs
- IncludesBushing, Nut, Keys,Mounting Screws
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data