Overview
Mfr description
115T103 BUSHING KIT
Specifications
- Manufacturer Reducer Size115
- Bushing TypeQuick Release Tapered Bushing
- Bushing Bore Diameter1.1875 in
- Overall Length6.8750 in
- Keyway Size1/4 x 1/8 in
- MaterialCast Iron
- Length Through Bore6.8750 in
- Bore Diameter1.1875 in
- Weight4 lbs
- IncludesBushing, Nut, Keys,Mounting Screws
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data