Motion
608T507
Tapered Bore Bushing Kit - 608 Reducer Size, 5.4375 in Bore Dia., Cast Iron Material
MI ITEM #05628127
MFR #608T507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bore Bushing Kit - 608 Reducer Size, 5.4375 in Bore Dia., Cast Iron Material
MI ITEM #05628127
MFR #608T507

Mfr description
608T507 BUSHING KIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Bushing Bore Diameter
    5.4375 in
  • Keyway Size
    1 1/4 x 5/8 in
  • Length Through Bore
    20.2500 in
  • Manufacturer Reducer Size
    608
  • Overall Length
    20.2500 in
  • Weight
    78 lbs

Details

  • Bushing Type
    Quick Release Tapered Bushing
  • Includes
    Bushing, Nut, Keys,Mounting Screws
  • Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)