Motion
507T407
Tapered Bore Bushing Kit - 507 Reducer Size, 4.4375 in Bore Dia., Cast Iron Material
MI ITEM #05628131
MFR #507T407
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bore Bushing Kit - 507 Reducer Size, 4.4375 in Bore Dia., Cast Iron Material
MI ITEM #05628131
MFR #507T407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
507T407 BUSHING KIT

Specifications

  • Manufacturer Reducer Size
    507
  • Bushing Type
    Quick Release Tapered Bushing
  • Bushing Bore Diameter
    4.4375 in
  • Overall Length
    15.5000 in
  • Keyway Size
    1 x 1/2 in
  • Material
    Cast Iron
  • Length Through Bore
    15.5000 in
  • Bore Diameter
    4.4375 in
  • Weight
    40 lbs
  • Includes
    Bushing, Nut, Keys,Mounting Screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text