Specifications
Dimensions
- Shaft Diameter2.4375 in
- Weight11 lbs
Details
- Includes(1) Mounting Ring, (1) Packing Gland, (4) Finish Hex Nut, (4) Hex Head Screws, (4) Lockwashers, (4)Flat Washers
- Part TypeAdaptor Kit
- Product TypeSpeed Reducer Adapter Kits
- Series207TL
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)