Overview
Mfr description
KD624-3 7/16 ADAPTOR KIT 3
Specifications
- Part TypeAdaptor Kit
- Shaft Diameter3.4375 in
- Includes(1) Mounting Ring, (1) Packing Gland, (4) Hex Head Screws, (4) Lockwashers, (4)Flat Washers, (4) Finish Hex Nut
- Standards MetAGMA
- Weight10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data