Motion
302217
Hand Tap - HTGP-TN Series, #10 - 24 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, TiN Finish
Mi Item #05629466
MFR #302217
Price$11.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP-TN Series, #10 - 24 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, TiN Finish
Mi Item #05629466
MFR #302217

Mfr description
302217 TN-3105 10-24 H3 2FL BOTTOMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.71/each

Specifications

Dimensions

  • Overall Length
    2.3750 in
  • Shank Diameter
    0.1940 in
  • Table Length
    2.3750 in
  • Tapping Depth
    2.0000 in
  • Thread Length  
    0.8750 in
  • Thread Size
    #10 - 24

Details

  • Chamfer
    Bottoming
  • Finish Coating
    TiN
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    HTGP-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)