Motion
CQ2BH25-PS
Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #05629478
MFR #CQ2BH25-PS
Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #05629478
MFR #CQ2BH25-PS

Mfr description
CQ2BH25-PS REPAIR KIT-CQ2BH25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Cylinder Size
    25 mm

Details

  • Actuation
    Double Acting
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Air-Hydro
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    PS
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Through-Hole, Standard
  • Options Included
    Air-Hydro Type
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Seal Kit
    CQ2BH25-PS
  • Series
    CQ2
  • Special Applications
    Air-Hydro Type
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)