Overview
Mfr description
CDQ2B50V-30DZ-XC6 COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeWater Resistant
- Bore Diameter
- Country of OriginUS
- Stroke30 mm
- Piston ActionDouble-Acting
- OptionsStainless Steel Piston Rod & End Nut
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Made to OrderYes
- Mounting TypeThrough Hole
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data