Motion
CDQ2B50V-40DZ

SMC CORP OF AMERICA
CDQ2B50V-40DZ

Compact Air Cylinder - Standard Type, 50 mm Bore, 40 mm Stroke, Through Hole Mounting Type
MI ITEM #05629518
MFR #CDQ2B50V-40DZ
List Price$118.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50V-40DZ

Compact Air Cylinder - Standard Type, 50 mm Bore, 40 mm Stroke, Through Hole Mounting Type
MI ITEM #05629518
MFR #CDQ2B50V-40DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.56/each for your price

Overview

Mfr description
CDQ2B50V-40DZ

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    40 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M10x1.5 Female ISO
  • Port Size
    1/4 BSPT
  • Cushion Type
    None
  • Options Included
    Magnetized
  • Special Applications
    Water Resistant
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Made to Order
    Yes
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought