Specifications
Dimensions
- Bore Diameter50 mm
- Stroke60 mm
Details
- Compact Cylinder TypeWater Resistant
- Cylinder SeriesCQ2
- Made to OrderYes
- Manufacturer Catalog
- OptionsStainless Steel Piston Rod & End Nut
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
Overview
Mfr description
CDQ2B50V-60DZ-XC6