Specifications
Dimensions
- Bore Diameter63 mm
- Stroke50 mm
Details
- Compact Cylinder TypeWater Resistant
- Country of OriginUS
- Cylinder SeriesCQ2
- Made to OrderYes
- Manufacturer Catalog
- OptionsStainless Steel Piston Rod & End Nut
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Overview
Mfr description
CDQ2B63V-50DZ-XC6 COMPACT CYLINDER,