Motion
DRM 201
Horizontal Drum Vent - Material: Brass, Thread Type: NPT
MI ITEM #05629846
MFR #DRM 201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Horizontal Drum Vent - Material: Brass, Thread Type: NPT
MI ITEM #05629846
MFR #DRM 201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DRM201 DRUM SAFETY VENT
  • Automatically relieves pressure at 5 psig
  • Users can vent manually to relieve vacuum for fast, easy dispensing
  • FM Approved for dispensing flammable liquids
  • Flame arrestor prevents flashback ignition
  • Solid cast brass construction is strong and chemical resistant
  • Vents drum without compromising closed container status

Specifications

  • Material
    Brass
  • Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought