Motion
48-39-0572

MILWAUKEE TOOL
48-39-0572

Band Saw Blade - High Speed Steel Material, 27.0000 in, 685.80 mm Length, 0.5000 in, 12.70 mm Width, 18 Tpi TPI
Mi Item #05629923
MFR #48-39-0572
Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-39-0572

Band Saw Blade - High Speed Steel Material, 27.0000 in, 685.80 mm Length, 0.5000 in, 12.70 mm Width, 18 Tpi TPI
Mi Item #05629923
MFR #48-39-0572

Mfr description
48-39-0572 BAND SAW BLADE M12
  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel extends blade life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.84/each

Specifications

Dimensions

  • Blade Thickness
    0.0200 in, 0.51 mm
  • Length  
    27.0000 in, 685.80 mm
  • Tool Weight
    1 lbs, 0.454 kg
  • Width  
    0.5000 in, 12.70 mm

Details

  • Additional Details
    Material Composition, High Speed Steel, Material Application, Metal, Pack Quantity, 3
  • Back Material
    Alloy Steel
  • Blade Type
    High Speed Steel
  • Color
    Black
  • Constant Or Variable Pitch
    Constant
  • Cutting Material
    High Speed Steel
  • For Use On
    Metal
  • Includes
    3 Blades
  • Material Grade
    Matrix II
  • Series
    Standard
  • Set or Individual
    Set
  • Tooth Form
    Constant
  • Tpi
    18 Tpi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)