Motion
Flexadux® PU Flx-Thane® MD 4 in

FLEXAUST INC
Flexadux® PU Flx-Thane® MD 4 in

Ducting Hose - 4.000 in ID, Medium weight black or clear polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 25.00 psi
MI ITEM #05630028
MFR #Flexadux® PU Flx-Thane® MD 4 in
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PU Flx-Thane® MD 4 in

Ducting Hose - 4.000 in ID, Medium weight black or clear polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 25.00 psi
MI ITEM #05630028
MFR #Flexadux® PU Flx-Thane® MD 4 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4" ID FLX-THANE MD CLEAR MED WEIGHT 25FT
  • Good compressibility
  • Great abrasion resistance & high tear strength
  • Superior chemical resistance
  • Excellent flexibility
  • Designed for applications with wide temperature ranges
  • Very good low temperature flexibility
  • Clear is manufactured with FDA acceptable materials
  • Available in metric sizes, consult sales team on pricing & minimums
  • Wall Thickness = .030”
  • Available with factory-installed 2" black soft cuffs
  • Available from factory stock in 25 ft and 50 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Materials
  • Inside Diameter
    4.000 in
  • Hose Material
    Polyurethane
  • Application
    Abrasion Resistant Applications, Agricultural, Bridge Cleaning Filtering, Concrete Transport, Cotton Picking, Dust Collection, Fertilizer Broadcasting, Food Grade, Foundry Sand Transfer, Glass Clinching, Granule Transport, Grinders, Jet Fuel Vapor Venting, Landfill Venting, Laser Engraving, Lav Waste Disposal, Material Handling, Off-Road, Oil Mist Extraction, Paint Spray Extraction, Peat Moss Vacuum, Sand Blasting, Sheet Metal, Shredders, Sprayers, Starch Transfer, Straw Blowing, Street & Parking Lot Sweepers, Suction, Ultra Violet Dryers, Vapor Recovery, Woodworking/Furniture Industry
  • Working Pressure
    25.00 psi
  • Closed Bend Radius
    4.000 in
  • Temperature Range
    -65 to 225 °F
  • Compression Ratio
    3:1
  • Series
    Flexadux® PU Flx-Thane® MD
  • Reinforcing Cord Material
    Bronze Coated Spring Steel Wire
  • Negative Pressure
    29.00 inHg
  • Wall Thickness
    0.030 in
  • Color
    Clear
  • Construction
    Medium weight black or clear polyurethane hose reinforced with a bronze coated spring steel wire helix
  • Weight
    0.70 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Manufacturer Catalog Number
    8371040000
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text