Motion
PD03P-APS-PTT

ARO CORP
PD03P-APS-PTT

Compact Series Non-Metallic Diaphragm Pump - Polypropylene Fluid Section, Polypropylene Center, 3/8 in NPT Ports, 10.6 gpm Max Flow, 0.022 gal Avg Discplacement
Mi Item #05630058
MFR #PD03P-APS-PTT
Price$1,023.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD03P-APS-PTT

Compact Series Non-Metallic Diaphragm Pump - Polypropylene Fluid Section, Polypropylene Center, 3/8 in NPT Ports, 10.6 gpm Max Flow, 0.022 gal Avg Discplacement
Mi Item #05630058
MFR #PD03P-APS-PTT

Mfr description
PD03P-APS-PTT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,023.41/each

Specifications

Dimensions

  • Height
    4-1/16 in
  • Inlet Outlet Port Sizes
    3/8 in
  • Length
    7-31/32 in
  • Ratio
    1:1

Details

  • Air End Repair Kit
    637428
  • Air Inlet
    1/4 PTF SAE Short
  • Average Displacement
    0.022 gal
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Polypropylene
  • Description Keyword
    3/8 in NPT Ports
  • Diaphragm Material
    PTFE / Santoprene®
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPT
  • Manifold Construction
    Single Port
  • Max Pressure
    100 psi
  • Max Solids
    1/16 in Dia.
  • Maximum Flow Rate
    10.6 gpm
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    637429-XX
  • Wetted Materials
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)