Overview
Mfr description
WO-032-640 TECHNICAL GRADE WHITE MINERAL
- Odorless, Colorless FDA 21 CFR 178.3633
Specifications
- Oil TypeFood Grade Mineral
- Container Size5 gal (US)
- ISO Grade32
- Prop 65 StatementNo
- Harmonization Code2710.19.3080
- Weight35 lb
- Product TypeDirect Food Contact Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data