Motion
GOBIO-100
Biodegradable Gear Oil ISO 100
Mi Item #05630230
MFR #GOBIO-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Biodegradable Gear Oil ISO 100
Mi Item #05630230
MFR #GOBIO-100

Mfr description
GOBIO-100 BIODEGRADABLE GEAR OIL
  • EP GEAR OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    100
  • Weight
    400 lb

Details

  • Additives Included
    EP
  • AGMA Number
    3
  • Food Grade
    No
  • Harmonization Code
    1514.19.00
  • Manufacturer Catalog Number
    GOBIO-100
  • Oil Type
    Bio-Degradable
  • Product Line
    Industrial Gear Oil
  • Product Type
    Gear Oil
  • Prop 65 Statement
    No
  • Technical Data Sheet
    Available On Request
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)