Specifications
Dimensions
- Container Size55 gal (US)
- ISO Grade150
- Weight400 lb
Details
- Additives IncludedEP
- AGMA Number4
- Food GradeNo
- Harmonization Code1514.19.00
- Manufacturer Catalog NumberGOBIO-150
- Oil TypeBio-Degradable
- Product LineIndustrial Gear Oil
- Product TypeGear Oil
- Prop 65 StatementNo
- Technical Data SheetAvailable On Request
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)