Motion
22943750

MA FORD MFG
22943750

22943750
MI ITEM #05630287
MFR #22943750
List Price$408.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
22943750

22943750
MI ITEM #05630287
MFR #22943750

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$408.39/each for your price

Overview

Mfr description
22924 DR 7/16 3F S/C 150PT
  • 3 Flute
  • Solid carbide
  • 5X Standard length
  • 150° Point angle geater than12mm and 144° point angle Less than 12mm
  • 30° Helix angle
  • Single margin
  • Metric sizes geater than 3mm manufactured to DIN 6537L
  • Easily reground point design
  • Uncoated
  • Uncoated tools available coated upon request. Contact Customer Service
  • Special 3 flute parabolic flute form for increased chip evacuation
  • Coolant fed style available as a special
  • Recommended max drill depth = L2 - 1.5 x D1

Specifications

  • Flute Length
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    Yes
  • Coolant Delivery
    External
  • Spiral Cut
    RH
  • Helix Angle
    30 °
  • Cutting Direction
    RH
  • Spiral Type
    Regular Spiral
  • Double Margin
    No
  • Drill Diameter
    7/16
  • Shank Diameter
    7/16
  • Series
    229
  • Package Qty
    1
  • DecimalSize
    .4375
  • Diameter
    7/16
  • Manufacturer Upc Number
    697604229243
  • Drill Bit Finish
    Uncoated
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    144 °
  • Individual Bit Or Bit Set
    Individual Bit
  • Shank Shape
    Round
  • Shank Size
    7/16
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought