Motion
SFGHT-220
High Temperature Food Grade Chain Oil
MI ITEM #05630520
MFR #SFGHT-220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Food Grade Chain Oil
MI ITEM #05630520
MFR #SFGHT-220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFGHT-220 HI TEMPERATURE OVEN CHAIN OIL
  • 600 Deg F High Temp Chain oil

Specifications

  • Oil Type
    Proprietary Food Grade Synthetic
  • Container Size
    55 gal (US)
  • ISO Grade
    220
  • Prop 65 Statement
    No
  • Harmonization Code
    2710.19.3080
  • Weight
    400 lb
  • Product Type
    Direct Food Contact Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought