Motion
3/C185
Hi-Power® PowerBand® Industrial V-Belt - C Section, 7/8 in Top Width, 3 Strand, 201 in Nominal Outside Length, Smooth
Mi Item #05630633
MFR #3/C185
Price$882.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Power® PowerBand® Industrial V-Belt - C Section, 7/8 in Top Width, 3 Strand, 201 in Nominal Outside Length, Smooth
Mi Item #05630633
MFR #3/C185

Mfr description
3/C185 HI-POWER II POWERBAND V-BELT
  • Arched top, concave sidewalls and rounded corners provideuniform tensile loading and uniform pulley sidewall contactfor excellent belt service life and reduced pulley wear
  • Vulcanized Flex-bonded tensile cords provide superiorresistance to tensile and ?exing forces, fatigue and shockloads
  • Flex-Weave™ oil and heat resistant cover protects the beltcore from the toughest environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$882.13/each

Specifications

Dimensions

  • Angle
    40
  • Belt Height
    17/32 in
  • Effective Length
    189.18 in / 4805 mm
  • Nominal Outside Length
    201 in
  • Thickness
    15 mm
  • Top Width
    2-5/8 in
  • Top Width Per Strand
    7/8 in

Details

  • Belt Back Side
    Smooth
  • Belt Category
    Classical Series - Inch
  • Belt Inside
    Smooth
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Banded
  • Construction Type
    Banded
  • Cord Material
    Polyester
  • Country of Origin
    MX
  • Description
    The wrapped classical section Hi-Power™ V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
  • Harmonization Code
    4010.39.1000
  • Manufacturer Catalog Number
    3/C185
  • Manufacturer Upc Number
    072053577099
  • Material
    SBR
  • Max Operating Temperature
    140 °F
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    3
  • Outside Circumference
    190.04 in / 4827 mm
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    C
  • Standards Met
    ARPM, RMA IP-3-2, RMA IP-3-3
  • Static Conductive
    Yes
  • Trademark
    Hi-Power™ II Powerband™
  • Unitset
    Yes
  • UPC_NO
    072053577099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)