Motion
LVM13R-5C-X37

SMC CORP OF AMERICA
LVM13R-5C-X37

Solenoid-operated Air Control Valve - 2-Way, Single Solenoid, Body Ported
Mi Item #05630757
MFR #LVM13R-5C-X37
Price$134.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM13R-5C-X37

Solenoid-operated Air Control Valve - 2-Way, Single Solenoid, Body Ported
Mi Item #05630757
MFR #LVM13R-5C-X37

Mfr description
LVM13R-5C-X37 CHEMICAL VALVE 2 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.29/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Flow Direction
    2-Way
  • For Use With Series
    LVM10
  • Mounting
    Body Ported
  • Number Of Ports  
    2
  • Number Of Solenoids
    Single
  • Piping Type
    Body Ported
  • Series
    LVM10
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    LVM10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)